Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Solid Wood Queen Upholstered Faux Leather Bed with Nailhead Trim

  • Mfr # 544780

  • Zoro # G222350102


product price: $1,482.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
87.8 in
Overall Height
65 in
Material
Leather PU
Overall Length
66.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544780
Zoro #
G222350102
UPC #
-
Country of Origin
China

Dimensions

Overall Width
87.8 in
Overall Height
65 in
Overall Length
66.2 in

Details

Color
Black
Material
Leather PU
Item
Standard Bed
Assembly Required
Full Assembly Needed
Commercial Use
No

Description

Drift off to a great night's sleep with the luxuriously stylish black solid wood queen upholstered faux leather bed with nailhead trim. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 65-inch H x 87.8-inch W x 66.2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.