Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Steel And Glass Oval Rolling Bar Cart

  • Mfr # 530455

  • Zoro # G122372617


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
30 in
Assembly Required
Full Assembly Needed
Color
Black
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530455
Zoro #
G122372617
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Height
34 in
Depth
17 in

Details

Item
Bar Carts and Server
Application Type
No
Assembly Required
Full Assembly Needed
Color
Black

Description

This black steel and glass oval rolling bar cart is the perfect addition to your modern home decor. Crafted with a sturdy steel frame and a sleek glass top, this bar cart exudes elegance and sophistication. Its oval shape adds a unique touch, while the black color enhances its contemporary appeal. Equipped with wheels, this cart is conveniently mobile, allowing you to effortlessly serve drinks or hors d'oeuvres to your guests. Whether you're hosting a party or simply enjoying a quiet evening at home, this bar cart is both functional and stylish. Elevate your entertaining experience with this modern, black bar cart that seamlessly blends form and function. 34-inch H x 30-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.