Zoro Homepage

Black Steel And Glass Rolling Bar Cart

  • Mfr # 530449

  • Zoro # G822367272


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Color
Black
Depth
14 in
Assembly Required
Full Assembly Needed
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530449
Zoro #
G822367272
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
14 in
Width
33 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Bar Carts and Server

Description

This black steel and glass rolling bar cart is a stylish addition to your modern home decor. Crafted with a blackened bronze steel frame and a sophisticated glass top, this rectangular bar cart exudes contemporary charm. Its convenient wheels make it easy to move around, allowing you to effortlessly serve drinks and snacks to your guests. With its black color, this bar cart adds a touch of elegance to any room. Whether you're hosting a party or simply enjoying a quiet evening at home, this modern bar cart is the perfect companion. Bring sophistication and functionality together with this sleek and stylish black steel and glass rolling bar cart. 36-inch H x 33-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.