
Black Steel And Glass Rolling Bar Cart
Mfr # 530451
Zoro # G622363894
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
36 in
Width
30 in
Application Type
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530451
Zoro #
G622363894
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Width
30 in
Depth
15 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
No
Color
Black
Description
Add a touch of modern elegance to your home with this stylish black steel and glass rolling bar cart. Crafted with a sleek steel frame and a glass top, this rectangular bar cart effortlessly combines functionality and sophistication. Equipped with wheels for easy mobility, this versatile piece is perfect for entertaining guests or serving beverages in style. Its black color adds a bold and contemporary vibe to any space. Whether used as a mobile bar or as a decorative display, this modern bar cart is sure to elevate the ambiance of your home. Upgrade your entertaining area with this chic and practical addition to your furniture collection. 36-inch H x 30-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.