
Black Steel And Glass Rolling Bar Cart
Mfr # 530463
Zoro # G622371318
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Depth
14 in
Assembly Required
Full Assembly Needed
Height
36 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530463
Zoro #
G622371318
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
36 in
Width
33 in
Details
Application Type
No
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Color
Black
Description
This black steel and glass rolling bar cart is a stunning addition to any home. Made with a sturdy steel frame and topped with sleek glass, this bar cart adds a touch of modern elegance to your space. Its rectangular shape offers ample space for showcasing your favorite spirits and barware. The bar cart is equipped with wheels, allowing for easy mobility so you can bring the party to any room in your home. The black color adds a chic and sophisticated touch to any decor style. Whether you're hosting a party or simply enjoying a quiet evening at home, this bar cart is the perfect companion for all your entertaining needs. 36-inch H x 33-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.