
Black Steel and Heavy Duty Plastic Swivel Rolling Conference Office Chair
Mfr # 524175
Zoro # G522363505
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Color
Black
Overall Width
20.48 in
Overall Height
30.91 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524175
Zoro #
G522363505
UPC #
-
Country of Origin
China
Dimensions
Overall Width
20.48 in
Overall Height
30.91 in
Overall Depth
22.25 in
Details
Assembly Required
Full Assembly Needed
Color
Black
Application Type
Yes
Item
Office Chair
Material
Polypropylene
Description
Features a heavy-duty steel frame to provide you with years of durable use furnish your office or home office in comfort and style with this high quality office chair. This contemporary conference chair combines sleek design with functionality, making it an ideal choice for any workspace. The black polypropylene seat and back complement the overall aesthetic while ensuring comfortable support throughout long working hours. Featuring a swivel function and smooth-rolling casters, this chair easily adapts to various flooring types. The durable plastic back construction ensures stability, making it a reliable addition to your office setup. 30.91-inch h x 20.48-inch w x 22.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.