Zoro Homepage

Black Top Grain Leather Five Person Seating Set

  • Mfr # 534159

  • Zoro # G622350511


product price: $8,066.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
34 in
Color
Beige White/Black
Commercial Use
No
Height (in)
40 in
Width (in)
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534159
Zoro #
G622350511
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
34 in
Height (in)
40 in
Width (in)
89 in

Details

Color
Beige White/Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Seating Set

Description

When it comes to indoor seating, this black top grain leather five person seating set has everything you need to get set and ready to relax. Indulge in the blissful comfort of a seating set featuring stylish top grain leather upholstery that is a delightful combination of durability and design. Web suspension seat construction provides optimal support and cushioning, offering a comfortable seating experience by evenly distributing weight and reducing pressure points. Ready to re-decorate. This set is an obvious choice to fill your space with style and class. 40-inch H x 89-inch W x 34-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.