Zoro Homepage

Black Twin Over Full Industrial Metal Bunk Bed With Shelves

  • Mfr # 592811

  • Zoro # G322353003


product price: $1,336.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Assembly Required
Partial Assembly Needed
Material
Wood, Metal
Overall Width
93 in
Overall Height
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592811
Zoro #
G322353003
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
93 in
Overall Height
67 in
Overall Length
56 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Material
Wood, Metal
Item
Bunk Bed
Commercial Use
No

Description

Artistically designed with a ton of charm, the black twin over full industrial metal bunk bed with shelves is bound to yield a good nights sleep. Painted in black, it will add a timeless spark to your home. This unique twin over full size bunk bed will shine in any room. The upper bunk includes guardrail that protects your kids from accidental mishaps. Highly efficient in design, this compact but spacious bed is super practical, convenient and a sight for sore eyes. Owing it's stylish look with clean lines the design promotes comfort and a dash of elegance which invariably enhances the look of any bedroom. 67-inch h x 93-inch w x 56-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.