
Black Unique Statement Four Light Metal Chandelier
Mfr # 569446
Zoro # G022372755
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Height
37.5 in
Color
Black
Assembly Required
No Assembly Needed
Width
15 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569446
Zoro #
G022372755
UPC #
-
Country of Origin
China
Dimensions
Height
37.5 in
Length
29 in
Width
15 in
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Chandelier
Application Type
Yes
Description
Illuminate your home in style with this black unique statement four light metal chandelier. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 37.5-inch h x 15-inch w x 29-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.