
Black Upholstered Faux Leather and Steel Adjustable Swivel Rolling Office Chair (Discontinued)
- Mfr # 568059
- Zoro # G022364187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568059
Zoro #
G022364187
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
16.5 in
Overall Width
24.2 in
Overall Height
36.8 in
Details
Application Type
No
Color
Black
Material
Faux Leather
Assembly Required
Partial Assembly Needed
Item
Office Chair
Description
Upgrade your workspace with this black upholstered faux leather and steel adjustable swivel rolling office chair. The high quality steel frame and construction and add durability, strength and support to the design. Comfortable and stylish, the durable faux leather back and overall chair aesthetic changes the dynamic of the room for the better. The seat is height adjustable, so you can customize it how you like. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 36.8-inch h x 24.2-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.