Zoro Homepage

Black Upholstered Queen Bed Frame

  • Mfr # 569350

  • Zoro # G222373712


product price: $500.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Overall Height
34.8 in
Overall Width
85.4 in
Overall Length
63.4 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569350
Zoro #
G222373712
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
34.8 in
Overall Width
85.4 in
Overall Length
63.4 in

Details

Assembly Required
Full Assembly Needed
Material
Fabric
Color
Black
Item
Standard Bed
Application Type
No

Description

The black upholstered queen bed frame is the ultimate combination of comfort and style. Fully upholstered in a black rugged 100% polyester, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 34.8-inch h x 85.4-inch w x 63.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.