Black Velvet Curved Three Piece Sectional With Toss Pillows
Mfr # 643880
Zoro # G522358488
product price: $3,856.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
28 in
Depth (in)
49 in
Width (in)
165 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643880
Zoro #
G522358488
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
28 in
Depth (in)
49 in
Width (in)
165 in
Details
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
Black
Description
Transform your home's interior with this luxurious black velvet curved three piece sectional with toss pillows. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Recessed arms offer a comfy place to rest. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 28.00-inch h x 165.00-inch w x 49.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.