Zoro Homepage

Black Velvet Modular Curved Two Piece Sectional With Toss Pillows

  • Mfr # 643961

  • Zoro # G522359652


product price: $3,864.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
118 in
Height (in)
28 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Depth (in)
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643961
Zoro #
G522359652
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
118 in
Height (in)
28 in
Depth (in)
47 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Black
Item
Sectional

Description

Designed for comfort and good looks, this black velvet modular curved two piece sectional with toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 28.00-inch h x 118.00-inch w x 47.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.