
Black Velvet Modular U Shaped Four Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 644108
Zoro # G922361767
product price: $3,856.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
29.92 in
Assembly Required
Partial Assembly Needed
Depth (in)
35 in
Width (in)
140 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644108
Zoro #
G922361767
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
29.92 in
Depth (in)
35 in
Width (in)
140 in
Details
Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Description
Designed for comfort and good looks, this black velvet modular u shaped four piece sofa and chaise sectional with toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. This modern style features all over vertical tufted stitching and gold accents that will work for home or commercial settings. 29.92-inch h x 140.00-inch w x 35.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.