Zoro Homepage

Black Velvet U Shaped Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643882

  • Zoro # G322364092


product price: $4,284.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
133.85 in
Depth (in)
66.92 in
Commercial Use
Yes
Color
Black
Height (in)
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643882
Zoro #
G322364092
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
133.85 in
Depth (in)
66.92 in
Height (in)
29.5 in

Details

Commercial Use
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Elevate your lounging to the next level with this black velvet u shaped sofa and chaise sectional with toss pillows. With two chaise lounges, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows and button tufted stitching along the bottom, sides, and back, adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 29.50-inch h x 133.85-inch w x 66.92-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.