
Black Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 643877
Zoro # G222363713
product price: $4,494.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Width (in)
140 in
Depth (in)
69 in
Assembly Required
Partial Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643877
Zoro #
G222363713
UPC #
-
Country of Origin
Turkey
Dimensions
Width (in)
140 in
Depth (in)
69 in
Height (in)
31 in
Details
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
Black
Description
Transform your home's interior with this luxurious black velvet u shaped three piece sofa and chaise sectional with toss pillows. With two chaise lounges, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows, gold accents, and tufted stitching pattern adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 31.00-inch h x 140.00-inch w x 69.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.