
Black Velvet Upholstered Queen Bed Frame
Mfr # 544822
Zoro # G022360882
product price: $1,454.99
/eaKey Features
Material
Velvet
Assembly Required
Full Assembly Needed
Color
Black
Overall Width
87 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544822
Zoro #
G022360882
UPC #
-
Country of Origin
China
Dimensions
Overall Width
87 in
Overall Length
65.6 in
Overall Height
54 in
Details
Material
Velvet
Assembly Required
Full Assembly Needed
Color
Black
Item
Standard Bed
Commercial Use
No
Description
Create a haven for relaxation and sweet dreams with this fabulous black velvet upholstered queen bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a black rugged velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 65.60-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.