Blaze Black Framed Print Wall Art
- Mfr # 415692
- Zoro # G122894256
product price:Â
$
71.45
/ea
Key Features
Material
Wood Product Paper Print Uv Coating
Subject
Animals
Assembly Required
No Assembly Needed
Depth
1 in
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415692
- Zoro #
- G122894256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 14 in
- Length
- 20 in
Details
- Material
- Wood Product Paper Print Uv Coating
- Subject
- Animals
- Assembly Required
- No Assembly Needed
- Art Type
- Primary Art Material
- Paper
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Item
- Wall Art
- Set Type
- Single Piece Item
- Color
- Light Brown
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Subject Pattern
- Horse
Description
Add an air of fashion to your room and rejuvenate the space with this blaze black framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.