Shop HOMEROOTS
See all product information
Create Account
Blooms on Black I 1 White Framed Print Wall Art
Mfr # 405112
Zoro # G222891278
product price:Â $46.55
/eaKey Features
Subject
Plants & Flowers
Art Type
Print
Depth
1 in
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405112
- Zoro #
- G222891278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 15 in
Details
- Subject
- Plants & Flowers
- Art Type
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Subject Pattern
- Seasonal Flowers
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Color
- Red, Orange, Cream
- Material
- Paper/Wood
- Item
- Wall Art
- Shape
- Square
Description
This blooms on black i 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.