
Blue And Black Steel And Velvet Adjustable Swivel Rolling Office Chair (Discontinued)
- Mfr # 524007
- Zoro # G722346056
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524007
Zoro #
G722346056
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.82 in
Overall Height
37.6 in
Overall Width
20.08 in
Details
Material
Velvet
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Office Chair
Color
Black
Description
Upgrade your workspace with this blue and black steel and velvet adjustable swivel rolling office chair. The high quality steel frame and construction and add durability, strength and support to the design. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this comfortable and stylish chair is just what you need to complete your office or home office. 37.6-inch h x 20.08-inch w x 23.82-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.