Blue and Gray Wood And Tufted Faux Leather Lighted Queen Bed Frame

  • Mfr # 606422

  • Zoro # G522351328


product price: $2,704.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
64 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Blue Gray
Overall Length
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606422
Zoro #
G522351328
UPC #
-
Country of Origin
China

Dimensions

Overall Width
64 in
Overall Length
86 in
Overall Height
59 in

Details

Item
Standard Bed
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Blue Gray
Material
MDF

Description

The blue and gray wood and tufted faux leather lighted queen bed frame is the ultimate combination of comfort and style. This modern and contemporary high gloss blue bed features LED lighting around the base, a pop of stylish blue color, and a button tufted gray faux leather upholstered headboard that that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 59-inch h x 64-inch w x 86-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.