
Blue and Green Queen Cotton Blend 0 Thread Count Washable Duvet Cover Set
Mfr # 528442
Zoro # G822353657
product price:Â $88.69
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
10 in
Depth
7 in
Assembly Required
No Assembly Needed
Material
Flannel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
528442
Zoro #
G822353657
UPC #
-
Country of Origin
India
Dimensions
Width
10 in
Depth
7 in
Height
13 in
Details
Application Type
Yes
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Material
Flannel
Description
Similar to a pillowcase, this blue and green queen cotton blend 0 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 13-inch H x 10-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.