Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue and Walnut Reversible Inlaid Panels Solid Wood Full Bed Frame

  • Mfr # 530213

  • Zoro # G422374267


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Width
77 in
Assembly Required
Full Assembly Needed
Application Type
No
Overall Height
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530213
Zoro #
G422374267
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
77 in
Overall Height
42.5 in
Overall Length
56.75 in

Details

Color
Blue
Assembly Required
Full Assembly Needed
Application Type
No
Item
Standard Bed
Material
Wood

Description

The blue and walnut reversible inlaid panels solid wood full bed frame is the ultimate combination of comfort and style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and gives you lots of versatility to reverse and change up the look as desired. With the reversable function you can choose to have a solid color or a two-tone look. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 42.5-inch h x 77-inch w x 56.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.