
Blue and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568061
Zoro # G722358103
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.2 in
Material
Mesh
Overall Height
34.2 in
Overall Width
17.7 in
Color
Blue White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568061
Zoro #
G722358103
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Height
34.2 in
Overall Width
17.7 in
Details
Item
Office Chair
Material
Mesh
Color
Blue White
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Far from just a perch when studying or working, this stylish blue and white adjustable height swivel rolling office chair brings style and function to your workspace. The high quality steel frame and construction and add durability, strength and support to the design. The breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 34.2-inch h x 17.7-inch w x 15.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.