Blue and White King 100% Cotton 200 Thread Count Washable Duvet Cover Set

  • Mfr # 528104

  • Zoro # G922368957


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Color
Blue White
Application Type
Yes
Assembly Required
No Assembly Needed
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528104
Zoro #
G922368957
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
10 in
Depth
3 in

Details

Material
Cotton
Color
Blue White
Application Type
Yes
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this blue and white king 100% cotton 200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 15-inch H x 10-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.