Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue and White King 100% Cotton 200 Thread Count Washable Duvet Cover Set

  • Mfr # 528556

  • Zoro # G822370265


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Blue White
Assembly Required
No Assembly Needed
Material
Cotton
Depth
3.5 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528556
Zoro #
G822370265
UPC #
-
Country of Origin
India

Dimensions

Depth
3.5 in
Height
12.5 in
Width
10 in

Details

Color
Blue White
Assembly Required
No Assembly Needed
Material
Cotton
Item
Down Comforters and Duvet
Application Type
Yes

Description

Similar to a pillowcase, this blue and white king 100% cotton 200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 12.5-inch H x 10-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.