
Blue and White Sixteen Piece Round Ceramic Service For Four Dinnerware Set
Mfr # 534547
Zoro # G222365489
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
14.61 in
Overall Width
13.27 in
Assembly Required
No Assembly Needed
Overall Height
14.34 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534547
Zoro #
G222365489
UPC #
-
Country of Origin
China
Dimensions
Overall Depth (In.)
14.61 in
Overall Width
13.27 in
Overall Height
14.34 in
Details
Assembly Required
No Assembly Needed
Item
Dinnerware
Application Type
No
Color
Aqua
Description
Enhance your dining experience with the blue and white sixteen piece round ceramic service for four dinnerware set. Designed for a party of four, this set includes a total of sixteen pieces, ensuring you have everything you need for a complete meal. The round main plates offer a stylish and contemporary touch to your table setting. With its dishwasher-safe feature, cleaning up is a breeze, making your post-meal routine much easier. This dinnerware set is also stackable, saving you valuable cabinet space. The microwave-safe properties allow you to conveniently heat up leftovers or warm beverages. Crafted from high-quality ceramic, this set is both durable and beautiful. The modern aqua blue crackle glaze and white color combination adds a fresh touch to any dining decor. 14.34-inch H x 13.27-inch W x 14.61-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.