
Blue and White Sixteen Piece Round Floral Ceramic Service For Four Dinnerware Set
Mfr # 534542
Zoro # G522361235
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
14.61 in
Overall Height
14.34 in
Assembly Required
No Assembly Needed
Overall Width
13.27 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534542
Zoro #
G522361235
UPC #
-
Country of Origin
China
Dimensions
Overall Depth (In.)
14.61 in
Overall Height
14.34 in
Overall Width
13.27 in
Details
Assembly Required
No Assembly Needed
Item
Dinnerware
Application Type
No
Color
Blue White
Description
Blue and white sixteen piece round floral ceramic service for four dinnerware set is a stunning addition to any dining table. This dinnerware set includes 4 round dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs, making it perfect for serving delicious meals to your family and friends. Made of durable ceramic material, it is dishwasher safe and microwave safe, offering convenience in cleaning and reheating. The stackable design allows for easy storage, saving valuable cabinet space. The beautiful blue and white floral pattern adds a touch of elegance to your table setting, creating a vibrant and inviting ambiance. Upgrade your dining experience with this versatile and stylish dinnerware set. 14.34-inch H x 13.27-inch W x 14.61-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.