Blue and White Sixteen Piece Round Tone on Tone Ceramic Service For Four Dinnerware Set

  • Mfr # 534538

  • Zoro # G022347302


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Aqua
Overall Width
13.23 in
Overall Depth (In.)
14.77 in
Overall Height
14.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534538
Zoro #
G022347302
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13.23 in
Overall Depth (In.)
14.77 in
Overall Height
14.57 in

Details

Application Type
No
Color
Aqua
Item
Dinnerware
Assembly Required
No Assembly Needed

Description

Enhance your dining experience with the exquisite blue and white sixteen piece round tone on tone ceramic service for four dinnerware set. This stunning set includes four round dinner plates, four salad plates, four cereal bowls, and four mugs, providing service for four. Crafted from durable ceramic, this dinnerware set is both dishwasher and microwave safe, ensuring convenience and easy maintenance. The stackable design allows for efficient storage in your kitchen cabinets. With its traditional style and beautiful blue and white color, this dinnerware set adds a touch of elegance to any table setting. Elevate your meals and impress your guests with this timeless and versatile dinnerware set. 14.57-inch H x 13.23-inch W x 14.77-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.