
Blue Black and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568069
Zoro # G322365990
product price: $81.65
/ea
Free Shipping & Returns
Key Features
Overall Depth
14.2 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Width
17.3 in
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568069
Zoro #
G322365990
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14.2 in
Overall Width
17.3 in
Overall Height
33.9 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Office Chair
Material
Faux Leather
Color
Blue Black/Black White
Description
Far from just a perch when studying or working, this stylish blue black and white adjustable height swivel rolling office chair brings style and function to your workspace. The high quality steel frame and construction and add durability, strength and support to the design. Includes a soft padded and upholstered seat and pierced mesh-like back designed for optimal air circulation and comfort. This chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 33.90-inch h x 17.30-inch w x 14.20-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.