Zoro Homepage

Blue Carved Geometric Distressed Solid Wood King Bed Frame

  • Mfr # 571386

  • Zoro # G722356895


product price: $2,226.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Material
Wood
Overall Width
85 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571386
Zoro #
G722356895
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
57 in
Overall Width
85 in
Overall Length
89.5 in

Details

Material
Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Standard Bed
Color
Blue

Description

Create a haven for relaxation and sweet dreams with this fabulous blue carved geometric distressed solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 85-inch w x 89.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.