Shop HOMEROOTS
See all product information
Create Account
Blue Floral Single Shower Curtain
Mfr # 484027
Zoro # G122906492
product price:Â $44.59
/eaKey Features
Curtain/Door Material
Polyester
Color
White, Blue
Curtain Height
72 in
Length
0.1 in
Curtain Width
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484027
- Zoro #
- G122906492
- UPC #
- -
- Country of Origin
- China
Dimensions
- Curtain Height
- 72 in
- Length
- 0.1 in
- Curtain Width
- 70 in
Details
- Curtain/Door Material
- Polyester
- Color
- White, Blue
- Item
- Shower Curtains
- Type
- Shower Curtain
- Set/Single
- Single Piece
- Weighted Hem
- No
- Theme
- No Theme
- Hook Hole Spacing
- 6 in
- Commercial Use
- No
- Pattern
- Floral
- Style
- Contemporary
- Liner Required
- Yes
- Hooks Included
- No
- Washing Care
- Machine wash
- Water Repellent
- No
- Liner Included
- No
Description
This single piece will be a great addition to your bathroom decor. Shower curtain is beautiful but not water repellent so the use of a liner with it is required. A fun way to update your bathroom, our shower curtain will make getting clean a great experience. Are you looking for more than just a practical way to keep the water in the shower? Bring a touch of comfort to the bathroom with quality fabric and color to bring personality to your space. 72-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.