Blue Four Piece Round Swirl Acrylic Service For Four Salad Plate Set

  • Mfr # 520894

  • Zoro # G122373263


product price: $61.29
/ea

Key Features

Overall Depth (In.)
9 in
Assembly Required
No Assembly Needed
Overall Height
0.1 in
Color
Blue
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520894
Zoro #
G122373263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
9 in
Overall Height
0.1 in
Overall Width
9 in

Details

Assembly Required
No Assembly Needed
Color
Blue
Application Type
Yes
Item
Dinnerware

Description

Upgrade your dining experience with the blue four piece round swirl acrylic service for four salad plate set. This set includes four round acrylic salad plates that are perfect for serving individual portions. The plates are dishwasher safe, making cleanup a breeze. They are also stackable and chip resistant, ensuring they will last for years to come. The traditional style and beautiful blue color of these plates will add a touch of elegance to any table setting. Crafted from durable acrylic, these plates are a great alternative to traditional dinnerware materials. Impress your guests and elevate your everyday meals with this stylish and functional salad plate set. 0.1-inch H x 9-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.