
Blue Knitted 100% Cotton Throw Blanket
Mfr # 518767
Zoro # G922884228
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Back Side Color
Blue
Theme
No Theme
Pattern
Striped
Fill Material
No fill
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518767
Zoro #
G922884228
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
50 in
Thickness
0.5 in
Width
50 in
Details
Back Side Color
Blue
Theme
No Theme
Pattern
Striped
Fill Material
No fill
Heated
No
Contruction Technique
Knitted
Material
Cotton
Item
Throws & Blankets
Color
Blue
Commercial Use
No
Embroidered
No
Reversible
No
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this blue knitted 100% cotton throw blanket is the perfect solution. Hot cocoa tastes better with a cozy blanket. This textural knitted offering in a striped pattern is the perfect pick those cozy winter nights in. Made from 100% cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 50-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.