Zoro Homepage

Blue Natural And Navy Blue 3D Embossed Teak Decorative Wall Panel

  • Mfr # 617481

  • Zoro # G722368683


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
47.75 in
Color
Navy Blue
Material
Solid Wood
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617481
Zoro #
G722368683
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
11.75 in
Width
47.75 in
Depth
0.75 in

Details

Item
Wall Panel
Color
Navy Blue
Material
Solid Wood

Description

Transform your space from ordinary to extraordinary with these easy to install panels. Embrace a rustic charm that adds warmth and character to your interiors. The 3d embossed surface texture creates a captivating visual appeal, delivering depth and dimension to any wall. Each panel showcases natural stone color variation, ensuring that your design remains unique and dynamic. Designed as a 3d embossed panel, this product is perfect for enhancing the aesthetic of modern or traditional spaces alike. Made from premium teak wood species, it brings an element of natural elegance that complements various decor styles seamlessly. Elevate your home’s atmosphere with these stunning wall panels. 11.75-inch h x 47.75-inch w x 0.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.