Zoro Homepage

Blue Polyester Blend L Shaped Two Piece Sofa and Chaise Sectional

  • Mfr # 530510

  • Zoro # G222359563


product price: $2,500.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
36 in
Depth (in)
37 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Width (in)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530510
Zoro #
G222359563
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
36 in
Depth (in)
37 in
Width (in)
108 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

The blue polyester blend l shaped two piece sofa and chaise sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. This solid color sofa and chaise sectional is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36-inch H x 108-inch W x 37-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.