
Blue Polyester Blend Stationary L Shaped Two Piece Corner Sectional
Mfr # 530509
Zoro # G622351143
product price: $2,500.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height (in)
36 in
Commercial Use
Yes
Depth (in)
37 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530509
Zoro #
G622351143
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
36 in
Depth (in)
37 in
Width (in)
108 in
Details
Assembly Required
Partial Assembly Needed
Item
Sectional
Commercial Use
Yes
Color
Blue
Description
Designed for comfort and good looks, this blue polyester blend stationary l shaped two piece corner sectional is a great option to anchor your space. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36" H x 108" W x 37" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.