Shop HOMEROOTS
See all product information
Create Account
Blue PVC Veneer and Steel Square Furniture Set
- Mfr # 719199
- Zoro # G823439893
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Coffee Table Type
Coffee Table Sets
Table Top Color
Blue
Shape
Square
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719199
- Zoro #
- G823439893
- UPC #
- -
- Country of Origin
- China
- Upholstered
- Yes
- Coffee Table Type
- Coffee Table Sets
- Table Top Color
- Blue
- Shape
- Square
- Assembled/Unassembled
- Unassembled
- Hand Crafted
- No
- Table Base Color
- Blue
- Wheels Included
- No
- Assembly Required
- No Assembly Needed
- Table Base Material
- Steel
- Wrought Iron
- No
- Finish
- Blue
- Capacity
- 200
- Style
- Modern
- Tabletop Material
- PVC Veneer
- Item
- Living Room Furniture Set
- Includes
- 5
- Natural Variation Type
- No Natural Variation
- Purposeful Distressing Type
- No Distressing
- Tabletop Color
- Amazon Green, Blue, Bright Yellow, Chili Red
Dimensions
- Length
- 20 in
- Depth
- 24 in
- Width
- 24 in
Description
The blue pvc veneer and steel square furniture set is the perfect addition to elevate your living space. With its modern design, this set brings a fresh and contemporary feel to any room. The striking blue pvc veneer adds a pop of color while ensuring durability and easy maintenance. The square shapes make it versatile, fitting seamlessly into various layouts. This set combines aesthetic appeal with functionality, making it an ideal choice for anyone looking to enhance their home decor. Embrace comfort and style with this chic furniture set that transforms your living area into a sophisticated retreat. 20.00-inch h x 24.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.