
Blue Queen Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528961
Zoro # G222349694
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Height
90 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Width
90 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528961
Zoro #
G222349694
UPC #
-
Country of Origin
China
Dimensions
Height
90 in
Depth
0.5 in
Width
90 in
Details
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
No
Item
Down Comforters and Duvet
Description
Achieve the ultimate cozy bed with this blue queen polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this down comforter. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.