
Blue Queen Polyester 180 Thread Count Washable Duvet Cover Set
Mfr # 529071
Zoro # G222371336
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
90 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Application Type
No
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529071
Zoro #
G222371336
UPC #
-
Country of Origin
China
Dimensions
Width
90 in
Depth
0.5 in
Height
90 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Down Comforters and Duvet
Material
Polyester
Description
Similar to a pillowcase, this blue queen polyester 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.