
Blue Red And White Striped Double Hammock
Mfr # 643966
Zoro # G422328666
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Width
125.5 in
Application Type
Non-Commercial
Height
1 in
Depth
55 in
Color
Blue Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643966
Zoro #
G422328666
UPC #
-
Country of Origin
China
Dimensions
Width
125.5 in
Height
1 in
Depth
55 in
Details
Item
Hammock
Application Type
Non-Commercial
Color
Blue Red
Assembly Required
Partial Assembly Needed
Description
The blue red and white striped double hammock invites you to relax in style and comfort. Designed as a classic hammock, it accommodates two people, making it perfect for sharing peaceful moments outdoors. The casual style features vibrant shades of blue, red, and white stripes that add a playful touch to any setting. For added comfort, the hammock includes a pillow that is securely attached with buttons, ensuring it stays in place while you unwind. This hammock is an ideal choice for those looking to enhance their outdoor relaxation experience, whether nestled between trees or set up in your backyard. Experience the joy of lounging in this aesthetically pleasing and functional piece of furniture. 1.00-inch h x 125.50-inch w x 55.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.