Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Solid Wood King Tufted Upholstered Linen Bed

  • Mfr # 544875

  • Zoro # G622355905


product price: $1,605.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Width
94.5 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544875
Zoro #
G622355905
UPC #
-
Country of Origin
China

Dimensions

Overall Width
94.5 in
Overall Height
52 in
Overall Length
81.3 in

Details

Color
Blue
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Linen
Item
Standard Bed

Description

The blue solid wood king tufted upholstered linen bed is the ultimate combination for your bedroom of comfort and style. Fully upholstered in a blue button tufted linen, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch H x 94.5-inch W x 81.3-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.