
Blue Twin Polyester 180 Thread Count Washable Duvet Cover Set
Mfr # 529057
Zoro # G922360845
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Height
90 in
Material
Polyester
Depth
0.5 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529057
Zoro #
G922360845
UPC #
-
Country of Origin
China
Dimensions
Height
90 in
Depth
0.5 in
Width
68 in
Details
Material
Polyester
Item
Down Comforters and Duvet
Application Type
No
Assembly Required
No Assembly Needed
Description
Similar to a pillowcase, this blue twin polyester 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 90-inch H x 68-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.