Zoro Homepage

Blue Upholstered Velvet Open Back Dining Chair

  • Mfr # 521963

  • Zoro # G522370350


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
20.8 in
Height (In.)
30.7 in
Application Type
No
Assembly Required
Full Assembly Needed
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521963
Zoro #
G522370350
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
20.8 in
Height (In.)
30.7 in
Width (In.)
22 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Blue
Item
Dining Chair

Description

Make your dining experience the best with this blue upholstered velvet open back dining chair. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.7" H x 22" W x 20.8" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.