Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blush King Polyester 180 Thread Count Washable Duvet Cover Set

  • Mfr # 529022

  • Zoro # G622357428


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
90 in
Assembly Required
No Assembly Needed
Application Type
No
Height
104 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529022
Zoro #
G622357428
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Height
104 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Down Comforters and Duvet
Material
Polyester

Description

Similar to a pillowcase, this blush king polyester 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.