Zoro Homepage

Blush Queen Polyester 130 Thread Count Washable Down Comforter Set

  • Mfr # 528901

  • Zoro # G422372010


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
90 in
Material
Velvet
Height
90 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528901
Zoro #
G422372010
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Height
90 in
Depth
0.5 in

Details

Application Type
No
Item
Down Comforters and Duvet
Material
Velvet
Assembly Required
No Assembly Needed

Description

This cuddly blush queen polyester 130 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.