Zoro Homepage

Blush Queen Polyester 180 Thread Count Washable Down Comforter Set

  • Mfr # 528958

  • Zoro # G222356647


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
90 in
Application Type
No
Depth
0.5 in
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528958
Zoro #
G222356647
UPC #
-
Country of Origin
China

Dimensions

Height
90 in
Depth
0.5 in
Width
90 in

Details

Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No
Material
Polyester

Description

This cuddly blush queen polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.