
Blush Queen Polyester 220 Thread Count Washable Down Comforter Set
Mfr # 528992
Zoro # G222350683
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Material
Velvet
Width
90 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528992
Zoro #
G222350683
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
90 in
Height
90 in
Details
Material
Velvet
Item
Down Comforters and Duvet
Application Type
No
Assembly Required
No Assembly Needed
Description
This cuddly blush queen polyester 220 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this down comforter. 90-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.