Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blush Solid Wood Full Tufted Upholstered Velvet Bed

  • Mfr # 544906

  • Zoro # G422343980


product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
50 in
Material
Velvet
Assembly Required
Full Assembly Needed
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544906
Zoro #
G422343980
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Width
84 in
Overall Length
60 in

Details

Commercial Use
No
Material
Velvet
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous blush solid wood full tufted upholstered velvet bed. Fully upholstered in a blush button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 84-inch W x 60-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.