
Blush Solid Wood Queen Tufted Upholstered Velvet Bed
Mfr # 544751
Zoro # G322351269
product price: $1,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Width
89 in
Overall Height
60.3 in
Overall Length
66.2 in
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544751
Zoro #
G322351269
UPC #
-
Country of Origin
China
Dimensions
Overall Width
89 in
Overall Height
60.3 in
Overall Length
66.2 in
Details
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet
Commercial Use
No
Description
Update and anchor your room in style with the fabulous blush solid wood queen tufted upholstered velvet bed. Fully upholstered in a blush button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 60.3-inch H x 89-inch W x 66.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.